Beli Tank Sprayer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DAHLIA (Sprayer) Sprayer
    67%
    Mulai

    Rp659.900

    DAHLIA (Sprayer) Sprayer
    Deskripsi:
    -The handle part can be attached to the left or the right hand side of the tank, making it convenient for both left-handed and right-handed persons. -For spraying pesticides on plants.-For spraying herbicides and liquid fertilizers.
    atribut:
    • Nozzle: Dual Port
    • Tank Material: Polyethylene (PE)
    • Hose Material: Vinyl Chloride (PVC)
  2. MILWAUKEE Chemical Sprayer Switch Tank
    Mulai

    Rp9.099.900

    MILWAUKEE Chemical Sprayer Switch Tank
    atribut:
    • Capacity (L): 15
    • Spray Distance (m): 7.6
    • Seal Type: Critical Seals: Viton/Other Seals: Nitrile
    • Hose Length (m): 1.75 with Sprayer Handle & Wand
    • Nozzle type: Low Flow Rate Adjustable & Fan Nozzles
    • Flow Rate (L/minute): 0.4-2.0
    • Maximum Pressure (bar): 8.27
  3. MILWAUKEE Fluid Sprayer Switch Tank
    Mulai

    Rp9.099.900

    MILWAUKEE Fluid Sprayer Switch Tank
    atribut:
    • Battery Platform: M18™ REDLITHIUM™-ION
  4. Rutland Knapsack Sprayer (Alat Penyemprot)
    Mulai

    Rp829.900

    Rutland Knapsack Sprayer (Alat Penyemprot)
    Deskripsi:
    Produk sprayer dari RUTLAND ini memiliki kapasitas 16L, cocok untuk industri Manufaktur, Pertanian, jasa atau pemakaian sehari hari digunakan untuk penyemprotan air atau cairan lainnya
    atribut:
    • Capacity (L): 16
    • Overall Height (mm): 590
    • Tank Material: Polyethylene
  5. Koshin Sprayer
    Mulai

    Rp889.900

    Koshin Sprayer
    Deskripsi:
    - Two-outlets nozzle
    atribut:
    • Capacity (L): 5
    • Nozzle: Two-outlets
    • Nozzle Length (mm): 43
    • Hose Length (m): 1
    • Finish Material: Tank: Polyethylene (PE)
  6. Rutland Pressure Sprayer
    Mulai

    Rp489.900

    Rutland Pressure Sprayer
    Deskripsi:
    5L capacity with fluid graduations, ideal for spraying water, herbicides, pesticides, insecticides, fungicides, de-icer and solvent free preservative.Spray lance with trigger and adjustable nozzle. Pressure release valve. Adjustable webbing shoulder strap.
    atribut:
    • Color: White
    • Tank Material: Polyethylene
    • Protection Features: Shatterproof
    • Capacity (L): 5
    • Type: Pressure Sprayer
    • Sprayer Features: Adjustable Nozzle Fluid Level Graduations Locking Trigger Shoulder Strap Spraying Lance
    • Overall Height (mm): 250
  7. IK Profesional Sprayer
    Mulai

    Rp5.599.900

    IK Profesional Sprayer
    Deskripsi:
    Professional SprayerIK METAL 6The IK METAL 6 sprayer is used in the construction, industry and maintenance sectors.IK METAL 6 has been created for use with vegetable and animal oils, low-viscosity release oils, hydrocarbon-based solvents, lubricants and petroleum products.Reference IK METAL 683271Sectors in which to use IK METAL 6BuildingIndustry and maintenanceProducts with which to use IK METAL 6- optimalOils, solvents and petroleum by-products.
    atribut:
    • Valve: Tared at 6 bar / 88 psi despresurizable
    • Standard Nozzles: Adjustable conical nozzle and fan
    • Useful Capacity (L): 6 (1.6 Us Gals)
    • Total Capacity (L): 9 (2.4 Us Gals)
    • Spray Amount (L/minute): 0.7 (0.18gal/min)
    • Hose (m): 1.8 (70.8inch)
  8. IK Foaming Sprayer
    Mulai

    Rp699.900

    IK Foaming Sprayer
    Deskripsi:
    Professional SprayerIK FOAM 1.5The IK FOAM 1.5 professional sprayer has been manufactured for the generation of dry and durable foam. Designed to be used with chemical agents with surfactant properties.IK Foam 1.5 provides the user with a dense and permanent foam ideal for professional cleaning, sanitation and disinfection, HVAC system cleaning, vehicle washing and detailing, as well as for the disinfection of food processing areas and industrial kitchens.HOW TO MAKE A PERFECT FOAM- Follow the dilution ratio recommended by the foaming agent you are using.- Pressurize the sprayer until the safety valve pops out.- Make sure the felts are clean.Reference IK FOAM 1.581776Sectors in which to use IK FOAM 1.5Cleaning and disinfectionAutomotive and detailingProducts with which to use IK FOAM 1.5- optimalFoaming agents.
    atribut:
    • Valve: Tared at 3 bar / 43.5 psi despresurizable
    • Standard Nozzles: Special nozzle with fan-type foam
    • Useful Capacity (L): 0.75 (25Oz)
    • Total Capacity (L): 1.50 (50Oz)
  9. TRUSCO Sprayer Head Trigger Nozzle (Kepala Semprotan)
    Mulai

    Rp259.900

    TRUSCO Sprayer Head Trigger Nozzle (Kepala Semprotan)
    Deskripsi:
    It has excellent durability and economy. From mist to jet. Since it has a 2m tube, the adapter can be inserted into a plastic tank, etc. and used in a wide range with the plastic tank placed, and it is possible to spray from any angle.
    atribut:
    • One Time Spray Amount (cc): 2.4
    • Total Length (mm): 2149.7
    • Material: Main part: Polypropylene (PP), Tubing: Polyvinyl Chloride (PVC)
    • Width (mm): 125.0
    • Height (mm): 121.0
  10. ALDO Power Sprayer with Tank
    Mulai

    Rp1.999.900

    ALDO Power Sprayer with Tank
    atribut:
    • Pressure (MPa): 0.15-2.50
    • Stick Material: Stainless Steel
    • Engine Capacity (cc): 26
  11. GS Sprayer
    Mulai

    Rp2.499.900

    GS Sprayer
    atribut:
    • Nozzle: A MouthPiece
    • Finishing Material: Nozzle: Brass, Nozzle Pipe: Stainless Steel, Tank: Stainless steel (NSSC180), Hose: Vinyl Chloride (PVC)
  12. GS Sprayer (Alat Penyemprot)
    Mulai

    Rp5.299.900

    GS Sprayer (Alat Penyemprot)
    Deskripsi:
    Usage:For preventing grass and spraying weed control chemical.
    atribut:
    • Material: Nozzle: Stainless steel, Tank: polyethylene, Hose: polyvinyl chloride
    • Nozzle Length (mm): 630 to 980
    • Hose Length (m): 10
    • Specification: Power cord 2.5m
    • Power Supply: AC100V
    • Purpose of Use: For spraying agricultural chemicals for weed control and prevention.
  13. TRUSCO Sprayer (Alat Semprot)
    Mulai

    Rp649.900

    TRUSCO Sprayer (Alat Semprot)
    Deskripsi:
    Use:Disinfectant, liquid fertilizer, herbicide alcohol disinfectant spray.
    atribut:
    • Accessories: Shoulder strap
    • Capacity (L): 4
    • Hose Length (m): 1.25
    • Mass (kg): 1
    • Material: Nozzle: Fiberglass / Polypropylene (PP), Tank: Polyethylene (PE), Hose: Vinyl Chloride (PVC)
    • Nozzle: Two Head Opening
    • Nozzle Length (mm): 710
    • Purpose of Use: Antiseptic solution/herbicide/liquid fertilizer/alcohol disinfectant spraying.
  14. Koshin Stainless Semi Auto Sprayer
    Mulai

    Rp4.199.900

    Koshin Stainless Semi Auto Sprayer
    atribut:
    • Nozzle Length (mm): 470
    • Hose Length (m): 1.1
    • Finish Material: Stainless Steel
    • Nozzle: Vertical type two-outlets nozzle, foamy herbicide nozzle with cover
    • Nozzle Pipe Connection Part: G1/4
  15. Loncin Power Sprayer (Pompa Semprot / Power Sprayer)
    Mulai

    Rp6.899.900

    Loncin Power Sprayer (Pompa Semprot / Power Sprayer)
    Deskripsi:
    Power Sprayer SANCHIN SCN-20 merupakan power sprayer yang sangat cocok digunakan untuk usaha jasa pencucian motor dan mobil, penyemprotan tanaman dan lain-lain. Type Sanchin SCN 20 memiliki kapasitas flow 20 l/min dengan pressure maksimal 40bar. Digerakkan oleh mesin penggerak engine bensin Loncin G 160 F 5.5 HP dengan rpm mesin 3600.
    atribut:
    • Empty/With Drive: With Gasoline Engine
    • Multipurpose Machine Model: G 160 F
    • Accessories: 1x Short Stick, 1x Long Stick, 2x 10m Sprayer Hose, 1x Suction Hose With Filter, 1x Circulation Hose, 1x Seal Kit Set.
    • Engine Power (hp): 5.5
    • Engine Speed (rpm): 3600
    • Fuel Tank Capacity (L): 3.6
    • Hourly BB Consumption Average Usage (L/hour): 1.37
  16. Furupla Sprayer
    Mulai

    Rp879.900

    Furupla Sprayer
    Deskripsi:
    -A compact 2L type.-This tank contains chemical to prevent UV rays.-Equipped with an automatic safety valve that releases excessive pressure to the outside.-Home gardening, etc.
    atribut:
    • Type: 3stage
    • Reduction Length to Total Length: 1445 to 4100mm
    • Width: 40mm
    • Scale: Millimeter display
    • Back Side: Scale of internal measurement
    • Main Body Materials: Aluminium
  17. MATABi Sprayer
    Mulai

    Rp1.699.900

    MATABi Sprayer
    Deskripsi:
    -The amount of residual liquid can be checked with the translucent tank.-The fiberglass nozzle is equipped with an easy to hold grip with ergonomic design.-It is sealed with a chemical resistant Viton (R) (FPM).-A strap is included to hang from the shoulder. -For gardening.-For cleaning.
    atribut:
    • Nozzle: A Mouthpc
    • Nozzle Pipe Materials: Fiberglass
    • Hose Material: Vinyl Chloride (PVC)
    • Tank Material: Polypropylene (PP)
  18. MATABi Spray Pressure Sprayer (Pompa Semprotan)
    Mulai

    Rp649.900

    MATABi Spray Pressure Sprayer (Pompa Semprotan)
    Deskripsi:
    -Spray with excellent design that is ideal for gardening.-With a semitransparent tank based on ergonomics, you can check how much liquid is left.-Can be adjusted from mist to jet. -For gardening.
    atribut:
    • Capacity: 1000ml
    • W x D x H: 150x150x260mm
    • Tank Material: Polypropylene (PP)
    • Nozzle Materials: Polyacetal (POM)
    • Purpose of Use: For gardening.
  19. EPOCA Spray Pressure Sprayer (Pompa Semprotan)
    Mulai

    Rp589.900

    EPOCA Spray Pressure Sprayer (Pompa Semprotan)
    Deskripsi:
    -It is equipped with a strong chemical resistant tank and Viton rubber [[(R)]] gasket, and is a professional spray with excellent acid and weather resistance.-Can be adjusted from mist to jet.-Ideal for automobile related work and outdoor use. -For automobile related cleaning work.-For gardening.
    atribut:
    • Capacity: 1000ml
    • W x D x H: 104x236x300mm
    • Gasket Materials: Viton (R)
    • Head Material: Polypropylene (PP)
    • Purpose of Use: For automobile related cleaning work. For gardening.
    • Tank Material: High density polyethylene (HDPE)
  20. Ideal Sprayer HDPE
    Rating:
    100% of 100
    (1)
    Mulai

    Rp14.900

Daftar Harga Tank Sprayer Terbaru November 2026
DAHLIA (Sprayer) SprayerRp659.900
MILWAUKEE Chemical Sprayer Switch TankRp9.099.900
MILWAUKEE Fluid Sprayer Switch TankRp9.099.900
Rutland Knapsack Sprayer (Alat Penyemprot)Rp829.900
Koshin SprayerRp889.900
Rutland Pressure SprayerRp489.900
IK Profesional SprayerRp5.599.900
IK Foaming SprayerRp699.900
TRUSCO Sprayer Head Trigger Nozzle (Kepala Semprotan)Rp259.900
ALDO Power Sprayer with TankRp1.999.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)